SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Threshold, Smooth/Fluted Top, 3 ft.

NATIONAL GUARD| Zoro #: G2185206| Mfr #: 896VBRDKB-36

$472.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: BronzeWidth: 5"Item: Threshold
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2185206 Mfr #: 896VBRDKB-36
Material: BronzeWidth: 5"
Item: ThresholdColor: Brown
Includes: #10 x 1-1/2" Solid Brass Wood ScrewsADA Compliant: ADA Compliant
Insert Material: VinylLength: 3 ft.
Fits Door Width: 36"Standards: UL Classified UL10C, ANSI/BHMA Certified A156.21
Insert Color: BlackSurface Type: Smooth/Fluted Top
Height: 1/2"Finish: Dark Bronze
Thickness: 0.120"Country of Origin (subject to change): United States

Description

Threshold, Surface Type Smooth/Fluted Top, Dark Bronze Finish, Color Brown, Width 5 In., Height 1/2 In., Length 3 ft., Fits Door Width 36 In., Thickness 0.120 In., Material Bronze, Insert Material Vinyl, Insert Color Black, Standards UL Classified UL10C, ANSI/BHMA Certified A156.21, ADA Compliant, Includes #10 x 1-1/2 In. Solid Brass Wood Screws

Reviews