BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Threshold, Smooth/Fluted Top, 3 ft., Bronze

NATIONAL GUARD| Zoro #: G0669164| Mfr #: 896VBR-36

$256.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 0.120"Finish: BronzeIncludes: #10 x 1-1/2" Solid Brass Wood Screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0669164 Mfr #: 896VBR-36
Thickness: 0.120"Finish: Bronze
Includes: #10 x 1-1/2" Solid Brass Wood ScrewsStandards: UL Classified UL10C, ANSI/BHMA Certified A156.21
ADA Compliant: ADA CompliantLength: 3 ft.
Color: BrownWidth: 5"
Insert Color: BlackInsert Material: Vinyl
Fits Door Width: 36"Height: 1/2"
Material: BronzeSurface Type: Smooth/Fluted Top
Item: ThresholdCountry of Origin (subject to change): United States

Description

Threshold, Surface Type Smooth/Fluted Top, Bronze Finish, Color Brown, Width 5 In., Height 1/2 In., Length 3 ft., Fits Door Width 36 In., Thickness 0.120 In., Material Bronze, Insert Material Vinyl, Insert Color Black, Standards UL Classified UL10C, ANSI/BHMA Certified A156.21, ADA Compliant, Includes #10 x 1-1/2 In. Solid Brass Wood Screws

Reviews