Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Threshold, Smooth/Fluted Top, 4 ft.
  • Zoro #: G0244711
  • Mfr #: 896VBRDKB-48
$661.07
  • Insert Material: Vinyl
  • Insert Color: Black
  • Surface Type: Smooth/Fluted Top
See full product details
This item ships free.

National Guard #896VBRDKB-48 Specifications

  • Zoro #: G0244711
  • Mfr #: 896VBRDKB-48
Insert Material: Vinyl Insert Color: Black
Surface Type: Smooth/Fluted Top Color: Brown
Includes: #10 x 1-1/2" Solid Brass Wood Screws Item: Threshold
Standards: UL Classified UL10C, ANSI/BHMA Certified A156.21 Fits Door Width: 48"
Finish: Dark Bronze Thickness: 0.120"
Length: 4 ft. Width: 5"
Height: 1/2" ADA Compliant: ADA Compliant
Material: Bronze Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Protect and insulate your home or business from outdoor elements with this 0.120\ threshold from National Guard. The dimensions are 1/2\" tall by 5\" wide by 4 ft. long. It has a black

Reviews of National Guard #896VBRDKB-48