SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Threshold, Smooth/Fluted Top, 4 ft., Bronze

NATIONAL GUARD| Zoro #: G1168666| Mfr #: 896VBR-48

$342.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 1/2"ADA Compliant: ADA CompliantInsert Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1168666 Mfr #: 896VBR-48
Height: 1/2"ADA Compliant: ADA Compliant
Insert Color: BlackIncludes: #10 x 1-1/2" Solid Brass Wood Screws
Thickness: 0.120"Surface Type: Smooth/Fluted Top
Width: 5"Insert Material: Vinyl
Fits Door Width: 48"Standards: UL Classified UL10C, ANSI/BHMA Certified A156.21
Finish: BronzeColor: Brown
Item: ThresholdLength: 4 ft.
Material: BronzeCountry of Origin (subject to change): United States

Description

Threshold, Surface Type Smooth/Fluted Top, Bronze Finish, Color Brown, Width 5 In., Height 1/2 In., Length 4 ft., Fits Door Width 48 In., Thickness 0.120 In., Material Bronze, Insert Material Vinyl, Insert Color Black, Standards UL Classified UL10C, ANSI/BHMA Certified A156.21, ADA Compliant, Includes #10 x 1-1/2 In. Solid Brass Wood Screws

Reviews