KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Threshold, Smooth/Fluted Top, 6 ft.

NATIONAL GUARD| Zoro #: G1722944| Mfr #: 896VBRDKB-72

$998.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Door Width: 36" Pairs Door
Surface Type: Smooth/Fluted Top
Thickness: 0.120"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1722944 Mfr #: 896VBRDKB-72
Fits Door Width: 36" Pairs DoorSurface Type: Smooth/Fluted Top
Thickness: 0.120"Insert Color: Black
Includes: #10 x 1-1/2" Solid Brass Wood ScrewsInsert Material: Vinyl
Color: BrownHeight: 1/2"
Material: BronzeWidth: 5"
Item: ThresholdStandards: UL Classified UL10C, ANSI/BHMA Certified A156.21
Length: 6 ft.ADA Compliant: ADA Compliant
Finish: Dark BronzeCountry of Origin (subject to change): United States

Description

Threshold, Surface Type Smooth/Fluted Top, Dark Bronze Finish, Color Brown, Width 5 In., Height 1/2 In., Length 6 ft., Fits Door Width 36 In. Pairs Door, Thickness 0.120 In., Material Bronze, Insert Material Vinyl, Insert Color Black, Standards UL Classified UL10C, ANSI/BHMA Certified A156.21, ADA Compliant, Includes #10 x 1-1/2 In. Solid Brass Wood Screws

Reviews