National Hardware
Eye Bolt Steel, Zinc Plated
Mfr # N221-101
Zoro # G8647507
Sold in multiples of 2 for $10.18
$10.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 2-1/2 in
Explore More Products
- NATIONAL HARDWARE Eye Bolt 3/8"-8, 3/4 in ID, Steel, Zinc Plated N220-715
- NATIONAL HARDWARE Eye Bolt With Shoulder, 3/8", 2-1/2 in Shank, 3/4 in ID, Steel, Galvanized N245-126
- NATIONAL HARDWARE Eye Bolt 5/16", 6 in Shank, 0.38 in ID, Steel, Storm Shine N820-088
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated N221-283
- NATIONAL HARDWARE SCREW EYE SS #0 2-7/8"" N220-442
- NATIONAL HARDWARE Eye Bolt With Shoulder, 1/2", 3-1/4 in Shank, 1 in ID, Steel, Galvanized N245-159
- NATIONAL HARDWARE Eye Bolt With Shoulder, 1/4", 4 in Shank, 1/2 in ID, Steel, Galvanized N245-084
- NATIONAL HARDWARE LG SCRW EYE SS1/4X3-3/4"" N220-772
- NATIONAL HARDWARE V2014 8 Screw Eye Zn 119263V2014
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 10 in Shank, 3/4 in ID, Steel, Plain N2023-SS-10
- MAZZELLA Machinery Eye Bolt With Shoulder, 1-1/4 in Shank, Steel 9900208
- National Hardware Eye Bolts