National Hardware
ORNAMENTAL GATE PULL 11""
- Zoro #: G2708298
- Mfr #: N342-717
Hover or click to zoom Tap to zoom
Help us improve our
product images
$16.60
Subtotal: $16.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
National Hardware #N342-717 Specifications
- Zoro #: G2708298
- Mfr #: N342-717
- UPC #: 38613342712
- Country of Origin (subject to change): China
Description
Whether for home farm builder or industrial customers National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality innovation and manufacturing technology.
Reviews of National Hardware #N342-717
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NATIONAL HARDWARE GATE PULL 11""L N109-022
- NATIONAL HARDWARE Professional Choice Silver Stainless Steel Thumb Door/Gate Latch N348-508
- NATIONAL HARDWARE DECO T-HINGE RP BLACK 7"" N165-480
- NATIONAL HARDWARE Auto Gate Latch Znc Pltd N101-352
- NATIONAL HARDWARE GATE HOOK BLACK 6"" N100-054
- NATIONAL HARDWARE SAFETY HOOK&EYE ZC2-1/2"" N170-746
- WORENS GROUP Worens Group 2-way Lockable Gate Latch - 1610010/GL16101 987205
- NATIONAL HARDWARE Cane Bolt 1/2X12" Blk N165-902
- HARDCORE GATE GUIDE Gate Guide Assembly, Zinc, 3/4" W CI2300
- MIDWEST FASTENER 5/32" x 2" Zinc Plated Steel Safety Gate Hooks 100PK 51036
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W K-BXRHO
- National Hardware Gate Door Hardware