National Hardware
Round U-Bolt, 1/2", 7 in Inside Ht, 4-1/2 in Inside Wd/Dia, Steel
Mfr # N347-831
Zoro # G8671322
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"
- Inside Height 7 in
- Inside Width/Diameter 4-1/2 in
- Material Steel
Explore More Products
- NATIONAL HARDWARE Round U-Bolt, 1/4", 2-1/4 in Inside Ht, 1-1/8 in Inside Wd/Dia, Stainless Steel N222-422
- NATIONAL HARDWARE Round U-Bolt, 1/4", 3-1/2 in Inside Ht, 1-1/8 in Inside Wd/Dia, Stainless Steel N222-430
- NATIONAL HARDWARE Square U-Bolt, 3/8", 4 in Inside Ht, 3-5/8 in Inside Wd/Dia, Steel N244-996
- NATIONAL HARDWARE U-BOLT PLATE ZINC 3/8X4"" N222-349
- NATIONAL HARDWARE Round U-Bolt, 1/4", 2-1/2 in Inside Ht, 3/4 in Inside Wd/Dia, Stainless Steel N222-075
- NATIONAL HARDWARE Round U-Bolt, 3/8", 5-1/4 in Inside Ht, 3-1/2 in Inside Wd/Dia, Steel N222-224
- NATIONAL HARDWARE 3/8X3-5/8 U-Bolt Plate N307-991
- NATIONAL HARDWARE Round U-Bolt, 1/2", 6 in Inside Ht, 3-1/2 in Inside Wd/Dia, Steel N347-815
- NATIONAL HARDWARE Round U-Bolt, 5/16", 4-1/4 in Inside Ht, 1-3/4 in Inside Wd/Dia, Stainless Steel N222-158
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Inside Ht, 15/16 in Inside Wd/Dia, Steel U17274.037.0050
- CALBRITE Round U-Bolt, 1/4"-20, 2 1/2 in Inside Ht, 1 1/4 in Inside Wd/Dia, Stainless Steel S60700UB00
- National Hardware U-Bolts