National Hardware
Round U-Bolt, 1/4", 2-1/4 in Inside Ht, 1-1/8 in Inside Wd/Dia, Stainless Steel
Mfr # N222-083
Zoro # G7682489
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"
- Inside Width/Diameter 1-1/8 in
- Material Stainless Steel
- Finish Zinc Plated
Explore More Products
- NATIONAL HARDWARE Round U-Bolt, 1/4", 3-1/2 in Inside Ht, 1-1/8 in Inside Wd/Dia, Stainless Steel N222-109
- NATIONAL HARDWARE Round U-Bolt, 5/16", 3-3/4 in Inside Ht, 1-3/8 in Inside Wd/Dia, Stainless Steel N222-133
- NATIONAL HARDWARE Square U-Bolt, 3/8", 5 in Inside Ht, 4 in Inside Wd/Dia, Stainless Steel N222-398
- NATIONAL HARDWARE Square U-Bolt, 3/8", 6 in Inside Ht, 3-5/8 in Inside Wd/Dia N245-019
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2-1/2 in Inside Ht, 1-3/8 in Inside Wd/Dia, Stainless Steel N222-125
- NATIONAL HARDWARE Square U-Bolt, 3/8", 5 in Inside Ht, 3-5/8 in Inside Wd/Dia, Stainless Steel N245-001
- NATIONAL HARDWARE Round U-Bolt, 1/4", 2-1/2 in Inside Ht, 3/4 in Inside Wd/Dia, Stainless Steel N222-414
- NATIONAL HARDWARE Round U-Bolt, 1/4", 4 in Inside Ht, 1-3/8 in Inside Wd/Dia, Steel N222-117
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2-1/2 in Inside Ht, 1-3/8 in Inside Wd/Dia, Stainless Steel N222-448
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 6 in Inside Ht, 3 in Inside Wd/Dia, Steel, 10 PK 52284
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 3/16 in Inside Ht, 1 1/2 in Inside Wd/Dia, Steel, 10 PK 5YU60
- National Hardware U-Bolts