National Public Seating

Interion® 60" x 24" Blow Molded Foldable Training Table - White

National Public Seating Interion® 60" x 24" Blow Molded Foldable Training Table - White INT-BPFT-2460
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): China
See full product details
$541.82
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Subtotal: $541.82

National Public Seating #INT-BPFT-2460 Specifications

  • Country of Origin (subject to change): China

Description

INTERION® FOLDING TRAINING TABLE - WHITE - 60" X 24" MADE WITH BLOW-MOLDED POLYETHYLENE, THIS HIGH DENSITY PLASTIC TRAINING TABLE IS A FANTASTIC ADDITION TO ANY TRAINING/CONFERENCE ROOM OR SEMINAR SET-UP. FOLDS FLAT USING A DUAL-LEVER MECHANISM FOR AMAZINGLY CONVENIENT USE AND STORAGE. THE TABLES ALSO NEST TOGETHER TO SAVE SPACE AND ROLL WITH EASE ON FOUR 2" CASTERS (TWO LOCKING). THESE UNITS FEATURE A REVERSIBLE MODESTY PANEL MADE OF PERFORATED STEEL WITH A BUILT-IN CABLE CHANNEL AS WELL AS REMOVABLE DUAL GROMMET HOLES FOR WIRE MANAGEMENT TO KEEP ELECTRONIC DEVICES CONNECTED AND CHARGED. THE GRAY POWDER COATED FRAME AND LEGS ARE MADE OF STRONG POWDER-COATED STEEL AND BOASTS A WEIGHT CAPACITY OF 700 LBS. MAS CERTIFIED GREEN. FEATURES:
    TOPS ARE MADE OF LIGHTWEIGHT HDPE BLOW MOLDED PLASTIC IN A SMOOTH TEXTURE TOPS ARE FURNISHED WITH TWO GROMMET HOLES FOR WIRE MANAGEMENT EQUIPPED WITH DUAL LEVERS, ALLOWING FOR EASY TABLETOP FOLDING TABLES NEST TOGETHER FOR SPACE-SAVING STORAGE FRAME AND LEGS ARE MADE OF POWDER COATED STEEL AND INCLUDES A PERFORATED STEEL MODESTY PANEL COMPLETE 16-GAUGE STEEL TABLES ARE EQUIPPED WITH FOUR 2" CASTERS (TWO LOCKING) MAKING THEM EASY TO ROLL TABLES TESTED TO SUPPORT UP TO 700 LBS. MAS CERTIFIED GREEN® TABLES ARE LIGHTWEIGHT AND ARE EASY TO ASSEMBLE. TABLETOP THICKNESS: 1-3/4" 10 YEAR

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of National Public Seating #INT-BPFT-2460