customer-service Help
National Public Seating

Interion® Steel Shop Stool w/Backrest & Padded Seat - Adjustable Height 25"-33" - Black- 2PK

National Public Seating Interion® Steel Shop Stool w/Backrest & Padded Seat - Adjustable Height 25"-33" - Black- 2PK 6424HB-10
Tap to zoom
Hover or click to zoom
$278.19
  • Country of Origin (subject to change): Mexico
See full product details
This item ships free.

Total: $278.19

National Public Seating #6424HB-10 Specifications

  • Country of Origin (subject to change): Mexico

Description

INTERION® STEEL SHOP STOOL WITH VINYL PADDED SEAT, BACKREST AND ADJUSTABLE LEGS THE DURABLE CONSTRUCTION AND CLASSIC DESIGN OF THESE HEAVY-DUTY STOOLS FROM INTERION® BY GEC ARE IDEAL FOR HANDS-ON SETTINGS LIKE ART ROOMS, SCIENCE LABS, HOME ECONOMICS OR SHOP CLASSROOMS. THESE RELIABLE STOOLS FEATURE A STURDY FRAME OF 18-GAUGE STEEL TUBING SECURELY WELDED TO A 14" DIAMETER SEAT PAN. RIVETED THROUGH THE STEEL PAN IS 1/2"-THICK VINYL CUSHIONING THAT WILL PROVIDE YEARS OF DEPENDABLE USE. FOOTREST RINGS ARE SECURELY BONDED TO EACH LEG WITH FOUR SPOTWELL CONTACT POINTS. ADJUSTABLE HEIGHT LEGS FEATURE SELF-LEVELING GLIDES AND ADJUST IN 1" INCREMENTS UP TO 8 ADDITIONAL INCHES. HEIGHT RANGE - 25" - 33"H. PADDED BACKREST MEASURES 6"H X 12"W AND ADJUSTS UP/DOWN AND FORWARD/BACK. 2 STOOLS PER PACK.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of National Public Seating #6424HB-10