Skip to Main Content
customer-service Help

Racetrack 30" X 72" X 30", Particleboard/HPL Laminate - 1.25" Top

National Public Seating Racetrack 30" X 72" X 30",  Particleboard/HPL Laminate - 1.25" Top CT43072XDGY
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$422.03
  • Shape: Racetrack
  • Width: 30"
  • Length: 72"
See full product details
This item ships free.
Total: $422.03

National Public Seating #CT43072XDGY Specifications

  • Shape: Racetrack
  • Width: 30"
  • Length: 72"
  • Height: 30"
  • Tabletop Material: Particleboard/HPL Laminate - 1.25"
  • Tabletop Color: Grey
  • Frame Color: Black
  • Frame Material: Steel
  • Edge Type: T-Mold
  • Leg Type: X Base
  • Leg Color: Black
  • Assembled/Unassembled: Unassembled
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Need a cozy space to take a break or socialize? Experience the new Café Tables from National Public Seating. 1 1/4”High Pressure Laminate tops with T-Mold are available in standard and custom colors.  Trendy legs available in X-base or T-base are made with 16 gauge 3” steel making them perfect for your toughest environments. Legs come with ½” thick non-marring polypropylene mushroom leveling glides to prevent floor scratching. Café Tables are available in round, square, rectangle and racetrack in a variety of sizes. NPS Café Tables are a must have for all cafeterias and breakrooms.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of National Public Seating #CT43072XDGY