customer-service Help
National Public Seating

Rectangle Adjustable Table, 24" X 72" X 27 to 42" (Leg), Black

National Public Seating Rectangle Adjustable Table,  24" X 72" X 27 to 42" (Leg),  Black SLT4-2472CC
Tap to zoom
Hover or click to zoom
$1,052.38
  • Item: Adjustable Table
  • Shape: Rectangle
  • Width: 24"
See full product details
This item ships free.

Total: $1,052.38

National Public Seating #SLT4-2472CC Specifications

  • Item: Adjustable Table
  • Shape: Rectangle
  • Width: 24"
  • Length: 72"
  • Height: 27 to 42" (Leg)
  • Tabletop Material: Industrial grade Particleboard Chem Res Laminate
  • Tabletop Color: Black
  • Frame Color: Black
  • Frame Material: Steel
  • Edge Type: 3mm Edgebanding
  • Leg Type: Height Adjustable
  • Leg Color: Black
  • Finish: Textured
  • Assembled/Unassembled: Unassembled
  • Series: SLT-AH
  • Material: High Pressure Laminate (Table Top), Medium Density Fiberboard (Core)
  • Type: Lab Table With Caster
  • Depth: 24"
  • Color: Black
  • Country of Origin (subject to change): China

Description

AdjustableLabTable,w/Casters,24x72 In.

Reviews of National Public Seating #SLT4-2472CC