National Public Seating

Rectangle AdjustableHeightLabTable, 4x72", Oak, 24" X 72" X 27 to 42" (Leg), Black

National Public Seating Rectangle AdjustableHeightLabTable, 4x72", Oak,  24" X 72" X 27 to 42" (Leg),  Black SLT5-2472C
Hover or click to zoom Tap to zoom
Key Features
  • Item: AdjustableHeightLabTable,4x72",Oak
  • Shape: Rectangle
  • Width: 24"
  • Length: 72"
  • Height: 27 to 42" (Leg)
  • Tabletop Material: Industrial grade Particleboard Chem Res Laminate
  • Tabletop Color: Black
  • Frame Color: Oak
See full product details
$1,076.26

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

National Public Seating #SLT5-2472C Specifications

  • Item: AdjustableHeightLabTable,4x72",Oak
  • Shape: Rectangle
  • Width: 24"
  • Length: 72"
  • Height: 27 to 42" (Leg)
  • Tabletop Material: Industrial grade Particleboard Chem Res Laminate
  • Tabletop Color: Black
  • Frame Color: Oak
  • Frame Material: Oak
  • Edge Type: 3mm Edgebanding
  • Leg Type: Height Adjustable
  • Leg Color: Oak
  • Assembled/Unassembled: unassembled
  • Depth: 24"
  • Type: Lab Table
  • Color: Black
  • Series: SLT-AH
  • Material: High Pressure Laminate (Table Top), Medium Density Fiberboard (Core)
  • Country of Origin (subject to change): China

Description

AdjustableHeightLabTable,4x72 In.,Oak

Reviews of National Public Seating #SLT5-2472C

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.