National Public Seating
Rectangle AdjustableLabTable, w/Casters, 24x48", 24" X 48" X 27 to 42" (Leg), Black
- Zoro #: G5195900
- Mfr #: SLT4-2448CC
Tap to zoom
Hover or click to zoom
$898.22
- Item: AdjustableLabTable,w/Casters,24x48"
- Shape: Rectangle
- Width: 24"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $898.22
National Public Seating #SLT4-2448CC Specifications
- Zoro #: G5195900
- Mfr #: SLT4-2448CC
- Item: AdjustableLabTable,w/Casters,24x48"
- Shape: Rectangle
- Width: 24"
- Length: 48"
- Height: 27 to 42" (Leg)
- Tabletop Material: Industrial grade Particleboard Chem Res Laminate
- Tabletop Color: Black
- Frame Color: Black
- Frame Material: Steel
- Edge Type: 3mm Edgebanding
- Leg Type: Height Adjustable
- Leg Color: Black
- Finish: Textured
- Assembled/Unassembled: Unassembled
- Material: High Pressure Laminate (Table Top), Medium Density Fiberboard (Core)
- Type: Lab Table With Caster
- Series: SLT-AH
- Depth: 24"
- Color: Black
- Surface Material: Laminate
- Country of Origin (subject to change): China
Description
AdjustableLabTable,w/Casters,24x48 In.
Reviews of National Public Seating #SLT4-2448CC
Explore more
- NATIONAL PUBLIC SEATING Oklahoma Sound Edupod Lectern/Teacher's Desk Combo 68"L X 24"W EDPD
- NATIONAL PUBLIC SEATING Rectangle Training Table, 24" X 60" X 29-1/2", Lightweight HDPE Blow Molded Plastic Top BPFT-2460
- NATIONAL PUBLIC SEATING Rectangle Training Table, Flip-N-Store, Charcoal, 24" X 60" X 29.5", Charcoal BPFT-2460-20
- NATIONAL PUBLIC SEATING Interion® 72" x 24" Blow Molded Foldable Training Table - White INT-BPFT-2472
- NATIONAL PUBLIC SEATING Rectangle AdjustableHeightLabTable, 4x72", Oak, 24" X 72" X 27 to 42" (Leg), Black SLT5-2472C
- NATIONAL PUBLIC SEATING Rectangle 24" X 72" X 29.5", Lightweight HDPE Blow Molded Plastic Top, Charcoal BPFT-2472-20
- KOBE Rectangle Training Table, 66" X 29", Laminate Top, Mocha Walnut MKTRCT6630MW44GY
- KOBE Rectangle Training Table, 66" X 29", Laminate Top, Gray MKTRCC6630GY
- KOBE Rectangle Mobile table, 84" X 29", Laminate Top, Mahogany MKTRCC8424MH47GY
- LORELL Table, Flipper 60 LLR60657
- National Public Seating Office & School Tables