Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Folding Table , 18" W 60" L 29-1/2" H,

  • Zoro #: G8490106
  • Mfr #: BT-1860
$69.24

Due to high demand, this product is limited to 30 per order.

  • Promotion Restriction: Not eligible for promotion
  • Frame Material: 16 ga. Steel
  • Frame Color: Gray
See full product details
Orders over $75 ship free.

National Public Seating #BT-1860 Specifications

  • Zoro #: G8490106
  • Mfr #: BT-1860
Promotion Restriction: Not eligible for promotion Frame Material: 16 ga. Steel
Frame Color: Gray Edge Type: Molded
Top Thickness: 2" Surface Material: Blow Molded Polypropylene
Edge Color: Speckled Gray Height: 29-1/2"
Material: Plastic Color: Speckled Grey (Table Top), Grey Textured Powder Coated (Leg)
Series: BT-1800 Tabletop Color: Speckled Gray
Depth: 18" Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
Length: 60" Type: Folding Table
Standards: ANSI/BIFMA Leg Type: Straight
Item: Folding Table Width: 18"
Assembled/Unassembled: Assembled Table Material: Plastic
Load Rating: 700 lb. Shape: Rectangle
Tabletop Material: Blow Molded Polypropylene Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Folding Table, Surface Material Blow Molded Polypropylene, Rectangle, Width 18 in, Length 60 in, Height 30 in, Tabletop Color Family Gray, Tabletop Color Speckled Gray, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Speckled Gray, Edge Type Molded, Leg Type Straight, Table Material Plastic, Top Thickness 2 in, Series BT-1800, Load Rating 700 lb, Standards ANSI/BIFMA

Technical Guides

Reviews of National Public Seating #BT-1860