Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Folding Table , 30" W 60" L 29-1/2" H,

  • Zoro #: G4145364
  • Mfr #: BT-3060
$73.69
  • Promotion Restriction: Not eligible for promotion
  • Material: Plastic
  • Length: 60"
See full product details
Orders over $75 ship free.

National Public Seating #BT-3060 Specifications

  • Zoro #: G4145364
  • Mfr #: BT-3060
Promotion Restriction: Not eligible for promotion Material: Plastic
Length: 60" Load Rating: 1000 lb.
Width: 30" Series: BT-3000
Depth: 30" Assembled/Unassembled: Assembled
Top Thickness: 1-3/4" Tabletop Color: Speckled Gray
Color: Speckled Grey (Table Top), Grey Textured Powder Coated (Leg) Frame Color: Gray
Item: Folding Table Leg Type: Wishbone
Height: 29-1/2" Shape: Rectangle
Surface Material: Blow Molded Polypropylene Edge Color: Speckled Gray
Table Material: Blow Molded Polyethylene Standards: ANSI/BIFMA
Frame Material: 17 ga. Steel Edge Type: Molded
Type: Folding Table Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
Tabletop Material: Blow Molded Polypropylene Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Folding Table, Surface Material Blow Molded Polypropylene, Rectangle, Width 30 in, Length 60 in, Height 30 in, Tabletop Color Family Gray, Tabletop Color Speckled Gray, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Speckled Gray, Edge Type Molded, Leg Type Wishbone, Table Material Blow Molded Polyethylene, Top Thickness 1 3/4 in, Series BT-3000, Load Rating 1000 lb, Standards ANSI/BIFMA

Technical Guides

Reviews of National Public Seating #BT-3060