National Public Seating

Rectangle LabTable, w/BookBox, Adjustable, 24x48", 24" X 48" X 27 to 42" (Leg), Black

National Public Seating Rectangle LabTable, w/BookBox, Adjustable, 24x48",  24" X 48" X 27 to 42" (Leg),  Black SLT4-2448CB
Hover or click to zoom Tap to zoom
  • Item: LabTable,w/BookBox,Adjustable,24x48"
  • Shape: Rectangle
  • Width: 24"
  • Length: 48"
  • Height: 27 to 42" (Leg)
  • Tabletop Material: Industrial grade Particleboard Chem Res Laminate
  • Tabletop Color: Black
  • Frame Color: Black
See full product details
$985.67

Subtotal: $985.67

National Public Seating #SLT4-2448CB Specifications

  • Item: LabTable,w/BookBox,Adjustable,24x48"
  • Shape: Rectangle
  • Width: 24"
  • Length: 48"
  • Height: 27 to 42" (Leg)
  • Tabletop Material: Industrial grade Particleboard Chem Res Laminate
  • Tabletop Color: Black
  • Frame Color: Black
  • Frame Material: Steel
  • Edge Type: 3mm Edgebanding
  • Leg Type: Height Adjustable
  • Leg Color: Black
  • Finish: Textured
  • Assembled/Unassembled: Unassembled
  • Color: Black
  • Series: SLT-AH
  • Depth: 24"
  • Material: High Pressure Laminate (Table Top), Medium Density Fiberboard (Core)
  • Type: Lab Table With Book Compartments
  • Country of Origin (subject to change): China

Description

LabTable,w/BookBox,Adjustable,24x48 In.

Reviews of National Public Seating #SLT4-2448CB

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.