National Public Seating
Square 42" W, 42" L, 30" H, Particleboard/HPL Laminate - 1.25" Top, Grey
Mfr # CT34242XDGY
Zoro # G9348322
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Square
- Width 42"
- Length 42"
- Height 30"
- Tabletop Material Particleboard/HPL Laminate - 1.25"
Explore More Products
- NATIONAL PUBLIC SEATING 24 W, 24 L, 42 H CT32424XBCH
- NATIONAL PUBLIC SEATING 24 W, 24 L, 30 H CT32424XDCH
- NATIONAL PUBLIC SEATING 48 W, 48 L, 42 H CT34848XBCH
- WOODARD CM FS Tuscany Dining Table TV22100T
- BAXTON STUDIO Andrew Modern Dining Table 104-5255
- BAXTON STUDIO Marian Modern and Contemporary Grey Fabric and Walnut Brown Finished Wood 5-Piece Dining Set 174-9879-10899-Zoro
- FLASH FURNITURE Round Table, Round, Aluminum, 31.5", 31.5 W, 31.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top TLH-052-3-GG
- FLASH FURNITURE Square Square High-Gloss Walnut Resin Table Top, 36" W, 36" L, 2" H, Resin Top, Walnut TP-WAL-3636-GG
- BAXTON STUDIO Alayna Dark Brown Finished 35-Inch-Wide Round Wood Dining Table 169-10898
- GLOBAL EQUIPMENT Overbed Table With H-Base, Walnut Laminate Tabletop YUE6110
- INTERNATIONAL CONCEPTS 36 W, 36 L, 30 H T57-36SDP
- National Public Seating Dining Room Tables & Sets