Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Aluminized Jacket, M, Carbon Kevlar(R)

  • Zoro #: G0033677
  • Mfr #: C22NLMD45

$349.09

  • Fits Chest Size: 44" to 46"
  • Closure Type: Snap
  • Item: Aluminized Coat
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

National Safety Apparel #C22NLMD45 Specifications

  • Zoro #: G0033677
  • Mfr #: C22NLMD45
Fits Chest Size: 44" to 46" Closure Type: Snap
Item: Aluminized Coat Size: M
Material: Carbon Kevlar(R) Fabric Weight: 19 oz.
Length: 45" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

If your job requires you to continuously be exposed to high heat or flames, then heat and flame resistant (FR) clothing is vital to your health and safety. Here are some important details for the Aluminized Coat : SIZE: M, MATERIAL: Carbon Kevlar(R), LENGTH: 45"

Technical Guides

Reviews of National Safety Apparel #C22NLMD45