Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Aluminized Jacket, XL, Carbon Kevlar(R)
  • Zoro #: G0033661
  • Mfr #: C22NLXL30
$268.00
  • Fabric Weight: 19 oz.
  • Item: Aluminized Coat
  • Material: Carbon Kevlar(R)
See full product details
This item ships free.

National Safety Apparel #C22NLXL30 Specifications

  • Zoro #: G0033661
  • Mfr #: C22NLXL30
Fabric Weight: 19 oz. Item: Aluminized Coat
Material: Carbon Kevlar(R) Closure Type: Snap
Length: 30" Size: Xl
Fits Chest Size: 52" to 54" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

If your job requires you to continuously be exposed to high heat or flames, then heat and flame resistant (FR) clothing is vital to your health and safety. Here is some additional information about National Safety Apparel Aluminized Coat. Material: Carbon Kevlar(R), Size: Xl.

Technical Guides

Reviews of National Safety Apparel #C22NLXL30