Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Flame-Resistant Coverall Kit, Kha, M, HRC2
  • Zoro #: G0018453
  • Mfr #: KIT2CVPR08NGBMD
$413.15
  • Material: Protera(TM)
  • Fits Waist Size: 32 to 34"
  • Color: Khaki
See full product details
This item ships free.

National Safety Apparel #KIT2CVPR08NGBMD Specifications

  • Zoro #: G0018453
  • Mfr #: KIT2CVPR08NGBMD
Material: Protera(TM) Fits Waist Size: 32 to 34"
Color: Khaki Item: Arc Flash Protection Coverall Kit
Fabric Weight: 6.5 oz.. Size: M
Standards: ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, UL Certified to NFPA 2112 for Flash Fire Includes: Coverall, Balaclava, Hard Hat with Arc Flash Faceshield & Chin cup, Safety Glasses, Faceshield Bag, Storage Bag
Fits Chest Size: 38" to 40" Inseam: 29"
Hazard Risk Category (HRC): 2 ATPV Rating: 8.5 cal./cm2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Arc Flash Protection Coverall Kit, Khaki, Size M, Fits Chest Size 38 In. to 40 In., Fits Waist Size 32 to 34 In., Inseam 29 In., Material Protera(TM), Hazard Risk Category (HRC) 2, Standards ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, UL Certified to NFPA 2112 for Flash Fire, Includes Coverall, Balaclava, Hard Hat with Arc Flash Faceshield & Chin cup, Safety Glasses, Faceshield Bag, Storage Bag, Fabric Weight 6.5 oz..

Technical Guides

Reviews of National Safety Apparel #KIT2CVPR08NGBMD