Keep Your Vehicles Roadworthy20% OFF 8 CategoriesCode: ROADWORTHYSee Details

Flame-Resist Coverall Kit, Khaki, 2XL, HRC2

NATIONAL SAFETY APPAREL | Zoro #: G0018487 | Mfr #: KIT2CVPR08NGB2X

$ 399.62 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0018487 Mfr #: KIT2CVPR08NGB2X
Color: Khaki Fits Chest Size: 50" to 52"
Size: 2XL Material: Protera(TM)
ATPV Rating: 8.5 cal./cm2 Hazard Risk Category (HRC): 2
Item: Arc Flash Protection Coverall Kit Fits Waist Size: 44 to 46"
Inseam: 30" Country of Origin (subject to change): United States

Description

Arc Flash Protection Coverall Kit, Khaki, Size 2XL, Fits Chest Size 50 In. to 52 In., Fits Waist Size 44 to 46 In., Inseam 30 In., Material Protera(TM), Hazard Risk Category (HRC) 2, Standards ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, UL Certified to NFPA 2112 for Flash Fire, Includes Coverall, Balaclava, Hard Hat with Arc Flash Faceshield & Chin cup, Safety Glasses, Faceshield Bag, Storage Bag, Fabric Weight 6.5 oz..

Reviews