Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resist Coverall Kit, Khaki, 3XL, HRC2

  • Zoro #: G0018496
  • Mfr #: KIT2CVPR08NGB3X

$410.76

  • Fabric Weight: 6.5 oz..
  • Color: Khaki
  • Fits Waist Size: 48 to 50"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

National Safety Apparel #KIT2CVPR08NGB3X Specifications

  • Zoro #: G0018496
  • Mfr #: KIT2CVPR08NGB3X
Fabric Weight: 6.5 oz.. Color: Khaki
Fits Waist Size: 48 to 50" Fits Chest Size: 54" to 56"
Inseam: 30" Size: 3XL
ATPV Rating: 8.5 cal./cm2 Material: Protera(TM)
Includes: Coverall, Balaclava, Hard Hat with Arc Flash Faceshield & Chin cup, Safety Glasses, Faceshield Bag, Storage Bag Standards: ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, UL Certified to NFPA 2112 for Flash Fire
Hazard Risk Category (HRC): 2 Item: Arc Flash Protection Coverall Kit
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here is some additional information about National Safety Apparel Arc Flash Protection Coverall Kit. Size: 3XL, Color: Khaki, Fits Waist Size: 48 to 50".

Technical Guides

Reviews of National Safety Apparel #KIT2CVPR08NGB3X