Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

Flame-Resist Coat/Overall Kit, Kha, L, HRC4

NATIONAL SAFETY APPAREL | Zoro #: G0018514 | Mfr #: KIT4SCPR40NGLG

$ 1002.99 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0018514 Mfr #: KIT4SCPR40NGLG
Color: Khaki Fits Chest Size: 42" to 44"
Size: L Material: Protera(TM)
ATPV Rating: 40.0 cal./cm2 Hazard Risk Category (HRC): 4
Item: Arc Flash Protection Kit Fits Waist Size: 36 to 38"
Inseam: 30" Country of Origin (subject to change): United States

Description

Arc Flash Protection Kit, Khaki, Size L, Fits Chest Size 42 In. to 44 In., Fits Waist Size 36 to 38 In., Inseam 30 In., Material Protera(TM), Hazard Risk Category (HRC) 4, Standards ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, Includes Short Coat, Bib Overall, Hard Hat with Arc Flash Faceshield, Safety Glasses, Hood Bag, Storage Bag, Fabric Weight 13.6 oz.

Reviews