Bib Overalls, Khaki, Protera(TM), 2XL

NATIONAL SAFETY APPAREL| Zoro #: G0018986| Mfr #: C45LIQT402X32

$399.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inseam: 32"
Standards: ASTM F1506-10a, NFPA 70E-2015, OSHA 1910.269
Closure Type: hook-and-loop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0018986 Mfr #: C45LIQT402X32
Inseam: 32"Standards: ASTM F1506-10a, NFPA 70E-2015, OSHA 1910.269
Closure Type: hook-and-loopColor: Khaki
Fits Waist Size: 40" to 42"Material: Protera(R)
Number of Pockets: 2Item: Bib Overalls
Hazard Risk Category (HRC): 4ATPV Rating: 43.0 cal./cm2
Country of Origin (subject to change): United States

Description

Bib Overalls, Fits Waist Size 40 In. to 42 In., Inseam 32 In., ATPV Rating 43 cal/cm2, Hazard Risk Category (HRC) 4, Khaki, Protera(R), Closure Type Hook-and-Loop, Number of Pockets 2, Standards ASTM F1506-10a, NFPA 70E-2015, OSHA 1910.269

Reviews