BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bib Overalls, Khaki, Protera(TM), 3XL

NATIONAL SAFETY APPAREL| Zoro #: G0018995| Mfr #: C45LIQT403X32

$393.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: KhakiItem: Bib OverallsMaterial: Protera(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0018995 Mfr #: C45LIQT403X32
Color: KhakiItem: Bib Overalls
Material: Protera(R)ATPV Rating: 44.0 cal./cm2
Fits Waist Size: 44" to 46"Inseam: 32"
Hazard Risk Category (HRC): 4Standards: ASTM F1506-10a, NFPA 70E-2015, OSHA 1910.269
Number of Pockets: 2Closure Type: hook-and-loop
Country of Origin (subject to change): United States

Description

Bib Overalls, Fits Waist Size 44 In. to 46 In., Inseam 32 In., ATPV Rating 40 cal/cm, Hazard Risk Category (HRC) 4, Khaki, Protera(R), Closure Type Hook-and-Loop, Number of Pockets 2, Standards ASTM F1506-10a, NFPA 70E-2015, OSHA 1910.269

Reviews