Bib Overalls, Khaki, Protera(TM), L

NATIONAL SAFETY APPAREL| Zoro #: G0018916| Mfr #: C45LIQT40LG32

$375.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inseam: 32"
Item: Bib Overalls
Fits Waist Size: 34" to 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0018916 Mfr #: C45LIQT40LG32
Inseam: 32"Item: Bib Overalls
Fits Waist Size: 34" to 36"Color: Khaki
Number of Pockets: 2Hazard Risk Category (HRC): 4
ATPV Rating: FR ASTM F2302-12Closure Type: hook-and-loop
Material: Protera(R)Standards: ASTM F1506-10a, NFPA 70E-2015, OSHA 1910.269
Country of Origin (subject to change): United States

Description

Bib Overalls, Fits Waist Size 34 In. to 36 In., Inseam 32 In., ATPV Rating 41 cal/cm2, Hazard Risk Category (HRC) 4, Khaki, Protera(R), Closure Type Hook-and-Loop, Number of Pockets 2, Standards ASTM F1506-10a, NFPA 70E-2015, OSHA 1910.269

Reviews