KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bib Overalls, Khaki, Protera(TM), XL, Min. Qty 2

NATIONAL SAFETY APPAREL| Zoro #: G0018925| Mfr #: C45LIQT40XL32

$358.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Hazard Risk Category (HRC): 4
Inseam: 32"
ATPV Rating: 42.0 cal./cm2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0018925 Mfr #: C45LIQT40XL32
Hazard Risk Category (HRC): 4Inseam: 32"
ATPV Rating: 42.0 cal./cm2Color: Khaki
Material: Protera(R)Number of Pockets: 2
Fits Waist Size: 38" to 40"Standards: ASTM F1506-10a, NFPA 70E-2015, OSHA 1910.269
Closure Type: hook-and-loopItem: Bib Overalls
Country of Origin (subject to change): United States

Description

Bib Overalls, Fits Waist Size 38 In. to 40 In., Inseam 32 In., ATPV Rating 42 cal/cm2, Hazard Risk Category (HRC) 4, Khaki, Protera(R), Closure Type Hook-and-Loop, Number of Pockets 2, Standards ASTM F1506-10a, NFPA 70E-2015, OSHA 1910.269

Reviews