20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Cryogenic Glove, M, Olefin/Polyester, PR

NATIONAL SAFETY APPAREL| Zoro #: G0056095| Mfr #: G99CRBEPMDSH

$330.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0056095 Mfr #: G99CRBEPMDSH
Color: BlueLining: Thinsulate(TM)
Material: Laminated NylonStandards: EN 511
Application: Laboratory Applications; Low Temperature Applications; Liquid Nitrogen Handling; Blood Banks; Artificial Insemination Clinics; Food-Service Personnel; Liquis Oxygen HandlingSize: M
Length: 26"Standards: EN 511
Cuff: OpenCountry of Origin (subject to change): United States

Product Description

Shoulder Length Cryogen Glove, Waterproof, Size Medium, Color Blue, Material Nylon Taslan and PTFE, Olefin/Polyester Lining, Applications Cryogenic Liquids, Standards EN 511, Pair

Product Reviews