Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Cryogenic Glove, Olefin/Polyester, Blue, PR

  • Zoro #: G0056086
  • Mfr #: G99CRBERXLSH
National Safety Apparel Cryogenic Glove, Olefin/Polyester, Blue, PR G99CRBERXLSH
National Safety Apparel Cryogenic Glove, Olefin/Polyester, Blue, PR G99CRBERXLSH
National Safety Apparel Cryogenic Glove, Olefin/Polyester, Blue, PR G99CRBERXLSH
National Safety Apparel Cryogenic Glove, Olefin/Polyester, Blue, PR G99CRBERXLSH
$207.50
  • Promotion Restriction: Not eligible for promotion
  • Length: 26"
  • Size: XL
See full product details
This item ships free.

National Safety Apparel #G99CRBERXLSH Specifications

  • Zoro #: G0056086
  • Mfr #: G99CRBERXLSH
Promotion Restriction: Not eligible for promotion Length: 26"
Size: XL Material: Laminated Nylon
Finger Style: Full Finger Cryogenic Glove Material: Laminated Nylon
Application: Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling Lining: Thinsulate(TM)
Cryongenic Glove Material: Laminated Nylon Item: Water Resistant Cryogenic Gloves
Color: Blue Glove Length: 26"
Temp. Range: -260 Degrees to -300 Degrees F Cuff: Extended
Glove Size: XL Arm Coverage: Shoulder
Standards: EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3 Cryogenic Glove Features: Water-Resistant
Glove Liner Material: Thinsulate(R) Glove Materials: Nylon
Glove Hand Style: Left and Right Cuff Style: Extended Gauntlet
Glove Length Style: Extended Cuff Glove Insulation Material: Thinsulate(R)
Min. Temp.: -300 Degrees F Brand and Series: National Safety Apparel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cryogenic Gloves, Glove Size XL, Glove Length 26 in, Blue, Arm Coverage Shoulder, Min. Temp. -300 Degrees F, 1 Pair

Technical Guides

Reviews of National Safety Apparel #G99CRBERXLSH