KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cryogenic Glove, S, Olefin/Polyester, PR

NATIONAL SAFETY APPAREL| Zoro #: G0055903| Mfr #: G99CRBERSMMA

$101.89 /pr

This item ships free. Details.Standard ground shipping.
Details:
Item:
Lining: Thinsulate(TM)
Size: S
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0055903 Mfr #: G99CRBERSMMA
Item: Lining: Thinsulate(TM)
Size: SColor: Blue
Application: Laboratory Applications; Low Temperature Applications; Liquid Nitrogen Handling; Blood Banks; Artificial Insemination Clinics; Food-Service Personnel; Liquis Oxygen HandlingLength: 14"
Cuff: GauntletMaterial: Laminated Nylon
Standards: EN 511Country of Origin (subject to change): United States

Description

Mid-Arm Length Water Resistant Cryogenic Gloves, 14 In., S, Blue, Cuff -, Lining Thinsulate(TM), Material Laminated Nylon, Temp. Range -260 to -300 Degrees F, Standards EN 511, 1 Pair

Reviews