TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Cryogenic Glove, Size 14 to 15 In., PR

NATIONAL SAFETY APPAREL| Zoro #: G0055921| Mfr #: G99CRBERLGMA

$107.42 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlueItem: Water Resistant Cryogenic GlovesMaterial: Laminated Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0055921 Mfr #: G99CRBERLGMA
Color: BlueItem: Water Resistant Cryogenic Gloves
Material: Laminated NylonLining: Thinsulate(TM)
Temp. Range: -260 Degrees to -300 Degrees FLength: 14"
Cuff: GauntletSize: L
Application: Laboratory Applications; Low Temperature Applications; Liquid Nitrogen Handling; Blood Banks; Artificial Insemination Clinics; Food-Service Personnel; Liquis Oxygen HandlingStandards: EN 511
Country of Origin (subject to change): United States

Description

Cryogenic Glove, Glove Length 14 In., Cryogenic Glove Material Laminated Nylon, Lining Olefin/Polyester, Finger Style Full, Glove Size L, Arm Coverage Elbow, Application Water-Resistant Ultra Cold Environments, Color Blue, Cuff Gauntlet, Temp. Range -260 Degrees to -300 Degrees F, 1 Pair

Reviews