PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Cryogenic Glove, Size 17 to 18 In., PR

NATIONAL SAFETY APPAREL| Zoro #: G0056043| Mfr #: G99CRBEPXLEL

$163.99 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlueItem: Waterproof Cryogenic GlovesMaterial: Laminated Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0056043 Mfr #: G99CRBEPXLEL
Color: BlueItem: Waterproof Cryogenic Gloves
Material: Laminated NylonLining: Thinsulate(TM)
Temp. Range: -260 Degrees to -300 Degrees FLength: 17 "
Cuff: ExtendedSize: XL
Application: Laboratory Applications; Low Temperature Applications; Liquid Nitrogen Handling; Blood Banks; Artificial Insemination Clinics; Food-Service Personnel; Liquis Oxygen HandlingStandards: EN 511
Country of Origin (subject to change): United States

Description

Cryogenic Glove, Glove Length 17 In., Cryogenic Glove Material Laminated Nylon, Lining Olefin/Polyester, Finger Style Full, Glove Size XL, Arm Coverage Elbow, Application 100 Percent Cryogenic Liquids, Color Blue, Cuff Extended, Temp. Range -260 Degrees to -300 Degrees F, 1 Pair

Reviews