Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cryogenic Glove, XL, Blue, Size 12 In., PR

  • Zoro #: G0055894
  • Mfr #: G99CRBERXLWR
$119.79
  • Promotion Restriction: Not eligible for promotion
  • Cryogenic Glove Material: Laminated Nylon
  • Length: 12"
See full product details
Out of Stock

National Safety Apparel #G99CRBERXLWR Specifications

  • Zoro #: G0055894
  • Mfr #: G99CRBERXLWR
Promotion Restriction: Not eligible for promotion Cryogenic Glove Material: Laminated Nylon
Length: 12" Lining: Thinsulate(TM)
Arm Coverage: Wrist Glove Size: XL
Size: XL Cuff: Knit
Glove Length: 12 in Application: Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling
Color: Blue Cryongenic Glove Material: Laminated Nylon
Temp. Range: -260 Degrees to -300 Degrees F Standards: EN 511
Item: Cryogenic Gloves Material: Laminated Nylon
Finger Style: Full Finger Cryogenic Glove Features: Water-Resistant
Glove Hand Style: Left and Right Brand and Series: National Safety Apparel
Min. Temp.: -300 Degrees F Glove Materials: Nylon
Glove Liner Material: Thinsulate(R) Glove Length Style: Standard
Cuff Style: Knit Glove Insulation Material: Thinsulate(R)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cryogenic Gloves, Glove Size XL, Glove Length 12 in, Blue, Arm Coverage Wrist, Min. Temp. -300 Degrees F, 1 Pair

Technical Guides

Reviews of National Safety Apparel #G99CRBERXLWR