Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cryogenic Glove, Size 17 to 18 In., M, PR

  • Zoro #: G0055991
  • Mfr #: G99CRBERMDEL
$114.95
  • Application: Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling
  • Arm Coverage: Elbow
  • Cuff: Extended
See full product details
This item ships free.

National Safety Apparel #G99CRBERMDEL Specifications

  • Zoro #: G0055991
  • Mfr #: G99CRBERMDEL
Application: Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling Arm Coverage: Elbow
Cuff: Extended Glove Size: M
Temp. Range: -260 Degrees to -300 Degrees F Standards: EN 511
Item: Cryogenic Gloves Size: M
Cryongenic Glove Material: Laminated Nylon Lining: Thinsulate(TM)
Glove Length: 18 in Material: Laminated Nylon
Color: Blue Length: 17 "
Cryogenic Glove Material: Laminated Nylon Finger Style: Full Finger
Glove Insulation Material: Thinsulate(R) Min. Temp.: -300 Degrees F
Cuff Style: Extended Gauntlet Glove Length Style: Extended Cuff
Brand and Series: National Safety Apparel Cryogenic Glove Features: Water-Resistant
Glove Materials: Nylon Glove Liner Material: Thinsulate(R)
Glove Hand Style: Left and Right Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cryogenic Gloves, Glove Size M, Glove Length 18 in, Blue, Arm Coverage Elbow, Min. Temp. -300 Degrees F, 1 Pair

Technical Guides

Reviews of National Safety Apparel #G99CRBERMDEL