Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cryogenic Glove, Nylon Taslan And PTFE, PR

  • Zoro #: G0055973
  • Mfr #: G99CRBEPXLMA
$132.93
  • Cryongenic Glove Material: Laminated Nylon
  • Cryogenic Glove Material: Laminated Nylon
  • Glove Size: XL
See full product details
This item ships free.

National Safety Apparel #G99CRBEPXLMA Specifications

  • Zoro #: G0055973
  • Mfr #: G99CRBEPXLMA
Cryongenic Glove Material: Laminated Nylon Cryogenic Glove Material: Laminated Nylon
Glove Size: XL Lining: Thinsulate(TM)
Length: 14" Standards: EN 511
Glove Length: 14 in Arm Coverage: Forearm
Finger Style: Full Finger Color: Blue
Size: XL Item: Cryogenic Gloves
Cuff: Gauntlet Temp. Range: -260 Degrees to -300 Degrees F
Application: Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling Material: Laminated Nylon
Glove Liner Material: Thinsulate(R) Cryogenic Glove Features: Waterproof
Glove Hand Style: Left and Right Min. Temp.: -300 Degrees F
Cuff Style: Gauntlet Glove Insulation Material: Thinsulate(R)
Glove Materials: Nylon Glove Length Style: Standard
Brand and Series: National Safety Apparel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Be sure to check out Zoro?s complete line of lab and cleanroom clothing in addition to cryogenic gloves and aprons. National Safety Apparel Waterproof Cryogenic Gloves include characteristics like: Length: 14", Material: Laminated Nylon, Size: XL.

Technical Guides

Reviews of National Safety Apparel #G99CRBEPXLMA