Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cryogenic Glove, Size 14 to 15 In., M, PR

  • Zoro #: G0055912
  • Mfr #: G99CRBERMDMA
$112.26
  • Cryogenic Glove Material: Laminated Nylon
  • Length: 14"
  • Size: M
See full product details
This item ships free.

National Safety Apparel #G99CRBERMDMA Specifications

  • Zoro #: G0055912
  • Mfr #: G99CRBERMDMA
Cryogenic Glove Material: Laminated Nylon Length: 14"
Size: M Finger Style: Full Finger
Cuff: Gauntlet Cryongenic Glove Material: Laminated Nylon
Standards: EN 511 Lining: Thinsulate(TM)
Glove Size: M Arm Coverage: Forearm
Temp. Range: -260 Degrees to -300 Degrees F Glove Length: 15 in
Color: Blue Material: Laminated Nylon
Application: Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling Item: Cryogenic Gloves
Glove Hand Style: Left and Right Glove Materials: Nylon
Glove Insulation Material: Thinsulate(R) Brand and Series: National Safety Apparel
Cryogenic Glove Features: Water-Resistant Glove Liner Material: Thinsulate(R)
Min. Temp.: -300 Degrees F Glove Length Style: Extended Cuff
Cuff Style: Gauntlet Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Those working in any water resistant ultra cold environments should also invest in cryogenic gloves and aprons. Here is some additional information about National Safety Apparel Water Resistant Cryogenic Gloves. Length: 14", Material: Laminated Nylon, Size: M.

Technical Guides

Reviews of National Safety Apparel #G99CRBERMDMA