Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cryogenic Glove, XL, Size 14 to 15 In., PR

  • Zoro #: G0055937
  • Mfr #: G99CRBERXLMA
$113.14
  • Item: Cryogenic Gloves
  • Standards: EN 511
  • Glove Size: XL
See full product details
This item ships free.

National Safety Apparel #G99CRBERXLMA Specifications

  • Zoro #: G0055937
  • Mfr #: G99CRBERXLMA
Item: Cryogenic Gloves Standards: EN 511
Glove Size: XL Size: XL
Length: 14" Material: Laminated Nylon
Temp. Range: -260 Degrees to -300 Degrees F Cryogenic Glove Material: Laminated Nylon
Color: Blue Cuff: Gauntlet
Lining: Thinsulate(TM) Cryongenic Glove Material: Laminated Nylon
Finger Style: Full Finger Arm Coverage: Forearm
Application: Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling Glove Length: 15 in
Glove Insulation Material: Thinsulate(R) Cryogenic Glove Features: Water-Resistant
Glove Liner Material: Thinsulate(R) Min. Temp.: -300 Degrees F
Glove Length Style: Extended Cuff Glove Hand Style: Left and Right
Cuff Style: Gauntlet Glove Materials: Nylon
Brand and Series: National Safety Apparel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cryogenic Gloves, Glove Size XL, Glove Length 15 in, Blue, Arm Coverage Forearm, Min. Temp. -300 Degrees F, 1 Pair

Technical Guides

Reviews of National Safety Apparel #G99CRBERXLMA