Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cryogenic Glove, S, Blue, Size 12 In., PR

  • Zoro #: G0055867
  • Mfr #: G99CRBERSMWR
$104.48
  • Item: Cryogenic Gloves
  • Application: Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling
  • Cryogenic Glove Material: Laminated Nylon
See full product details
This item ships free.

National Safety Apparel #G99CRBERSMWR Specifications

  • Zoro #: G0055867
  • Mfr #: G99CRBERSMWR
Item: Cryogenic Gloves Application: Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling
Cryogenic Glove Material: Laminated Nylon Size: S
Glove Length: 12 in Material: Laminated Nylon
Standards: EN 511 Cuff: Knit
Lining: Thinsulate(TM) Color: Blue
Cryongenic Glove Material: Laminated Nylon Length: 12"
Temp. Range: -260 Degrees to -300 Degrees F Finger Style: Full Finger
Arm Coverage: Wrist Glove Size: S
Glove Hand Style: Left and Right Glove Length Style: Standard
Glove Materials: Nylon Min. Temp.: -300 Degrees F
Glove Insulation Material: Thinsulate(R) Cryogenic Glove Features: Water-Resistant
Brand and Series: National Safety Apparel Glove Liner Material: Thinsulate(R)
Cuff Style: Knit Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Water Resistant Cryogenic Gloves, Glove Length 12 In., Cryogenic Glove Material Laminated Nylon, Lining Thinsulate(TM), Finger Style Full Finger, Glove Size S, Arm Coverage Wrist, Application Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling, Color Blue, Cuff Knit, Temp. Range -260 Degrees to -300 Degrees F, 1 Pair

Technical Guides

Reviews of National Safety Apparel #G99CRBERSMWR