Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cut Resistant Wristlet, M, 7 In. L, PR

  • Zoro #: G0066193
  • Mfr #: S01KXS7XMD

$29.21

  • Sleeve Size: M
  • ANSI/ISEA Abrasion Level: 2
  • Size: M
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

National Safety Apparel #S01KXS7XMD Specifications

  • Zoro #: G0066193
  • Mfr #: S01KXS7XMD
Sleeve Size: M ANSI/ISEA Abrasion Level: 2
Size: M Color: Yellow
Material: Kevlar(R) ANSI/ISEA Cut Level: 4
Sleeve Style: Sleeve Sleeves Length: 7"
Item: Cut Resistant Wristlet Cut-Resistant Material: Kevlar(R) Armour
Length: 7" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our protective sleeves are easy to put on and comfortable to wear. Here are some important details for National Safety Apparel Cut Resistant Wristlet. Material: Kevlar(R), Color: Yellow, Size: M.

Technical Guides

Reviews of National Safety Apparel #S01KXS7XMD