KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cut Resistant Wristlet, M, 9 In. L, PR

NATIONAL SAFETY APPAREL| Zoro #: G0066227| Mfr #: S01KXS9XMD

$26.57 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI/ISEA Abrasion Level: 2
Standards: ANSI/ISEA 105-2011, ASTM F1790-97, Cut Grams: 1939
Application: Glass Manufacturing, Window Manufacturing, Glazier, Industrial Manufacturing, Flat Glass Industry, Sheet Metal Industry, Recycling Industry
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0066227 Mfr #: S01KXS9XMD
ANSI/ISEA Abrasion Level: 2Standards: ANSI/ISEA 105-2011, ASTM F1790-97, Cut Grams: 1939
Application: Glass Manufacturing, Window Manufacturing, Glazier, Industrial Manufacturing, Flat Glass Industry, Sheet Metal Industry, Recycling IndustryANSI/ISEA Cut Level: 4
Color: YellowLength: 9"
Material: Kevlar(R)ANSI/ISEA Puncture Level: 5
Item: Cut Resistant WristletSize: M
Country of Origin (subject to change): United States

Description

Cut Resistant Wristlet, Material Kevlar(R), 9 In. Length, Size M, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Cut Level 4, Color Yellow, 1 Pair

Reviews