Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

Flame-Resistant Jacket, Khaki, XL

NATIONAL SAFETY APPAREL | Zoro #: G0018873 | Mfr #: C04LIQT40XL32

$ 343.08 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0018873 Mfr #: C04LIQT40XL32
Closure Type: hook-and-loop Length: 32"
Insulated: No Size: Xl
Fits Chest Size: 46" to 48" Material: Protera(R)
Item: Flame Resistant Arc Flash Coat Color: Khaki
ATPV Rating: 40.0 cal./cm2 Fabric Weight: 5.3 oz.
Hazard Risk Category (HRC): 4 Country of Origin (subject to change): United States

Description

Take a look at the features for National Safety Apparel Flame Resistant Chore Coat. Size: Xl, Color: Khaki.

Reviews