Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame-Resistant Coverall, Khaki, 2XL, HRC2

  • Zoro #: G0018837
  • Mfr #: C88LI2X32

$188.89

  • Closure Type: zipper
  • Color Family: Browns
  • Fits Waist Size: 50"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

National Safety Apparel #C88LI2X32 Specifications

  • Zoro #: G0018837
  • Mfr #: C88LI2X32
Closure Type: zipper Color Family: Browns
Fits Waist Size: 50" Hazard Risk Category (HRC): 2
Material: Protera(R) Cuff Styles: Open Wrists and Ankles
Fabric Weight: 6.5 oz. Color: Khaki
Item: Flame-Resistant Coverall Sleeve Length: 37"
ATPV Rating: 8.5 cal./cm2 Inseam: 32"
Cuff Style: Open Wrists and Ankles Standards: ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, UL Certified to NFPA 2112
Fits Chest Size: 50" to 52" Size: 2XL
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flame-Resistant Coverall, Cuff Style Open Wrists and Ankles, Khaki, Size 2XL, Fits Chest Size 50 In. to 52 In., Sleeve Length 37 In., Fits Waist Size 50 In., Inseam 32 In., Fabric Weight 6.5 oz., Material Protera(R), Closure Type Zipper, Hazard Risk Category (HRC) 2, Standards ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, UL Certified to NFPA 2112

Technical Guides

Reviews of National Safety Apparel #C88LI2X32