Skip to Main Content
customer-service Help
National Safety Apparel

Flame-Resistant Coverall Kit, Kha, L, HRC2

National Safety Apparel Flame-Resistant Coverall Kit, Kha, L, HRC2 KIT2CVPR08NGBLG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$507.00 5% off
$481.65
  • Promotion Restriction: Not eligible for promotion
  • Item: Arc Flash Clothing Kit
  • Color: Beige
See full product details
This item ships free.
Total: $481.65

National Safety Apparel #KIT2CVPR08NGBLG Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Arc Flash Clothing Kit
  • Color: Beige
  • Arc Flash PPE Category: 2
  • ATPV Rating: 8 cal/sq cm
  • Size: L
  • Inseam: 30 in
  • Material: Protera(TM)
  • Fits Chest Size: 42 in to 44 in
  • Fits Waist Size: 36 to 38 in
  • Fabric Weight: 6.5 oz
  • Hazard Risk Category (HRC): 2
  • Standards: ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269
  • Includes: 8 Cal FR Protera Coverall, Faceshield Bag and Gear Bag, PureView Faceshield with Hard Hat, Safety Glasses
  • Features: 6 Pocket Style With Side Pass Through Access, Action Back Allows for Full Range of Motion, Anti-Fog and Scratch Resistant Coating on Faceshield, Covered 2-Way Zipper, Flexible Sewn-in Elastic Waist, Leg Openings Made to Fit Over Work Boots, Pureview(TM) Face
  • Includes Safety Glasses: Yes
  • Window Coating: Premium Anti-Fog and Scratch Resistant
  • Included Hood Type: No Hood
  • Maximum Chest Size: 42 in
  • Will Fit Over Boots: Yes
  • Color Family: Tan
  • Includes Face Shield: Yes
  • Headwear Included: Face Shield and Balaclava
  • Garment Material Trade Name: Protera(R)
  • Includes Hood: No
  • Clothing Included: Coveralls
  • Includes Glove Protectors: No
  • Minimum Chest Size: 38 in
  • Includes Carrying Bag: Yes
  • Ankle Type: Open
  • Minimum Waist Size: 34 in
  • Includes Gloves: Without Gloves
  • Tag Size: 38 x 30
  • Hood/Face Shield Maximum Arc Flash Protection: 8 cal/sq cm
  • Maximum Waist Size: 38 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Arc Flash Protection Coverall Kit, Khaki, Size L, Fits Chest Size 42 in to 44 in, Fits Waist Size 36 to 38 in, Inseam 30 in, Material Protera(TM), Hazard Risk Category (HRC) 2, Standards ASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, UL Certified to NFPA 2112 for Flash Fire, Includes Coverall, Balaclava, Hard Hat with Arc Flash Faceshield & Chin cup, Safety Glasses, Faceshield Bag, Storage Bag, Fabric Weight 6.5 oz

Reviews of National Safety Apparel #KIT2CVPR08NGBLG