KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flame-Resistant Coverall Kit, Kha, XL, HRC2

NATIONAL SAFETY APPAREL| Zoro #: G0018471| Mfr #: KIT2CVPR08NGBXL

$533.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Coverall, Balaclava, Hard Hat with Arc Flash Faceshield & Chin cup, Safety Glasses, Faceshield Bag, Storage Bag.
Color: Khaki
Hazard Risk Category (HRC): 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0018471 Mfr #: KIT2CVPR08NGBXL
Includes: Coverall, Balaclava, Hard Hat with Arc Flash Faceshield & Chin cup, Safety Glasses, Faceshield Bag, Storage Bag.Color: Khaki
Hazard Risk Category (HRC): 2Fits Chest Size: 46" to 48"
Inseam: 30"Fits Waist Size: 40 to 42"
Item: Arc Flash Protection Coverall KitSize: Xl
ATPV Rating: 8.5 cal./cm2Material: Protera(TM)
Standards: NFPA 70E-2015, ASTM F1506-10a, OSHA 1910.269Country of Origin (subject to change): United States

Description

Arc Flash Protection Coverall Kit, Khaki, Size XL, Fits Chest Size 46 In. to 48 In., Fits Waist Size 40 to 42 In., Inseam 30 In., Material Protera(TM), Hazard Risk Category (HRC) 2, Standards NFPA 70E-2015, ASTM F1506-10a, OSHA 1910.269, Includes Coverall, Balaclava, Hard Hat with Arc Flash Faceshield & Chin cup, Safety Glasses, Faceshield Bag, Storage Bag.

Reviews