SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flame Resistant Hood, White, Nomex(R)/Rayon(R)

NATIONAL SAFETY APPAREL| Zoro #: G1007115| Mfr #: H31LK

$26.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Nomex(R)/Rayon(R)Covers: Head, Mouth, and EarsItem: Flame Resistant Balaclava
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1007115 Mfr #: H31LK
Material: Nomex(R)/Rayon(R)Covers: Head, Mouth, and Ears
Item: Flame Resistant BalaclavaColor: White
Style: Over the HeadStandards: NFPA 70E-2015, ASTM F1506-10a, OSHA 1910.269
Size: UniversalCountry of Origin (subject to change): United States

Description

Flame Resistant Balaclava, Style Over The Head, White, Material Nomex(R)/Rayon(R), Size Universal, Covers Head, Mouth, and Ears, Standards NFPA 70E-2015, ASTM F1506-10a, OSHA 1910.269

Reviews