KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flame-Resistant Jacket, Khaki, M

NATIONAL SAFETY APPAREL| Zoro #: G0018855| Mfr #: C04LIQT40MD32

$352.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Khaki
Hazard Risk Category (HRC): 4
Fits Chest Size: 38" to 40"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0018855 Mfr #: C04LIQT40MD32
Color: KhakiHazard Risk Category (HRC): 4
Fits Chest Size: 38" to 40"Length: 32"
Material: Protera(R)Insulated: No
Item: Flame Resistant Chore CoatSize: M
Fabric Weight: 5.3 oz.ATPV Rating: 40.0 cal./cm2
Closure Type: hook-and-loopStandards: NFPA 70E-2015, ASTM F1506-10a, OSHA 1910.269
Country of Origin (subject to change): United States

Description

Flame Resistant Chore Coat, Insulated No, Khaki, Size M, Fits Chest Size 38 In. to 40 In., Length 32 In., Fabric Weight 5.3 oz., Material Protera(R), Closure Type Hook-and-Loop, Hazard Risk Category (HRC) 4, Standards NFPA 70E-2015, ASTM F1506-10a, OSHA 1910.269

Reviews