Shop Alternate Products
This Product is Discontinued
National Safety Apparel
FR Coat/Overall Kit, Khaki, 2XL, HRC4 (Discontinued)
Mfr # KIT4SCPR40NG2X
Zoro # G0018532
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 2XL
- Color Khaki
- Material Protera(TM)
- Fabric Weight 13.6 oz.
- Fits Chest Size 50" to 52"