Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

FR Coat/Overall Kit, Khaki, XL, HRC4

NATIONAL SAFETY APPAREL| Zoro #: G0018523| Mfr #: KIT4SCPR40NGXL

$1084.31 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Fits Chest Size: 46" to 48"
  • Includes: Short Coat & Bib Overall, Hard Hat with Arc Flash Faceshield, Safety Glasses, Hood Bag, Storage Bag.
  • Material: Protera(TM)
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0018523 Mfr #: KIT4SCPR40NGXL
Fits Chest Size: 46" to 48"Includes: Short Coat & Bib Overall, Hard Hat with Arc Flash Faceshield, Safety Glasses, Hood Bag, Storage Bag.
Material: Protera(TM)Color: Khaki
Item: Arc Flash Protection KitHazard Risk Category (HRC): 4
Standards: NFPA 70E-2015, ASTM F1506-10a, OSHA 1910.269ATPV Rating: 40.0 cal./cm2
Fits Waist Size: 40 to 42"Inseam: 30"
Size: XlCountry of Origin (subject to change): United States

Description

Arc Flash Protection Kit, Khaki, Size XL, Fits Chest Size 46 In. to 48 In., Fits Waist Size 40 to 42 In., Inseam 30 In., Material Protera(TM), Hazard Risk Category (HRC) 4, Standards NFPA 70E-2015, ASTM F1506-10a, OSHA 1910.269, Includes Short Coat & Bib Overall, Hard Hat with Arc Flash Faceshield, Safety Glasses, Hood Bag, Storage Bag.

Reviews